Label
- Mfr # B30-25-595-HDR-RD
- Zoro # G723355255
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Labels per Roll
175
Material Series
B-595
Label Material
Vinyl
Maximum Service Temperature
180 Degrees F
Labels per Row
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-25-595-HDR-RD
- Zoro #
- G723355255
- UPC #
- 888434646519
- Country of Origin
- Mexico
- Labels per Roll
- 175
- Material Series
- B-595
- Item
- Label
- Label Material
- Vinyl
- Maximum Service Temperature
- 180 Degrees F
- Labels per Row
- 1
- Label Media Format
- Precut Roll
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Label Color
- Red, White
- Indoor/Outdoor Usage
- Outdoor
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Standards
- BS 5609, ECCN EAR99, REACH, RoHS
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- B30-R10000
- Product Type
- Pre-Cut Label Stock Roll
- Preprinted Text
- Danger
- Adhesive Material
- Acrylic
Dimensions
- Label Width
- 6 in
- Label Height
- 4 in
- Roll Width
- 6 in
- Label Thickness
- 0.004 in
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 48LT20, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Label Color Red, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.