Shop All Identification Labels
Brady
Label
Mfr # B33-37-430
Zoro # G204073944
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Standards 2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
- Color Clear
- Printer Series Compatibility BBP33, i3300, i5300
- Minimum Service Temperature -94 Degrees F
Product Information
- Brand Brady
- MFR # B33-37-430
- Zoro # G204073944
- UPC # 888434564356
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Label Width | 1 1/2 in |
Details
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Optically Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- TRU-SPEC Flame Resistant Pants, Navy, 45" to 47" (1442)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 070)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Arc Flash Protection Label, PK100, 102309 (102309)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- Brady Safety Labels