Shop All Identification Labels
Brady
Label
Mfr # B33C-2000-8591-WT
Zoro # G404073911
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU
- Color White
- Printer Series Compatibility BBP33, i3300, i5300
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Humidity Resistant, Low Temperature Resistant, UV-Resistant, Weather-Resistant
Product Information
- Brand Brady
- MFR # B33C-2000-8591-WT
- Zoro # G404073911
- UPC # 888434561409
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Details
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6600, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (GWON48100)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- DAYMARK Permanent Adhesive 1 Line White Date Coder Label, PK8000 (IT110418B)
- Brady Identification Labels