Brady
Label, Black/White, Labels/Roll: Continuous
Mfr # M21-375-7425
Zoro # G5529946
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Legend Blank
- Height 3/8 in
- Width 3/8 in
- Adhesive Adhesive
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR (T469/15)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- BRADY Tape, Orange, 100 ft. L, 1-1/8 In. W (113153)
- BRADY Label Cartridge, Black/Clear, 3/4 In. W (M21-750-430)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- BRADY Print-On Hook Material Label (M21-750-414)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- Brady Label Maker Tapes, Labels, Signs & Tags