Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black/White, Labels/Roll: Continuous
Mfr # M21-500-7425
Zoro # G5609852
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Legend Blank
- Height 1/2 in
- Width 1/2 in
- Temp. Range -320 Degrees to 248 Degrees F
Product Information
- Brand Brady
- MFR # M21-500-7425
- Zoro # G5609852
- UPC # 662820984122
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1/2 in |
Label Width | 1/2 in |
Width | 1/2 in |
Length | 21 ft |
Roll Length | 21 ft |
Vial/Tube Size | 1.5 ml |
Details
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Material Polypropylene, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-7425, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Liner, Blue (6716)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- GUARDIAN PURE SAFETY GROUP -A STAINLESS (00360)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-595-YL-BK)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- Brady Label Maker Tapes, Labels, Signs & Tags