Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color White, 1/4" W
Mfr # M6C-250-439
Zoro # G608260827
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1/4 in
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
- Standards UL Recognized, CSA Accepted
Product Information
- Brand Brady
- MFR # M6C-250-439
- Zoro # G608260827
- UPC # 888434599594
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4 in |
Roll Length | 50 ft |
Details
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- LYLE Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10 (LCU4-0190-NP_14X10)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (76610)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- BRADY Tape, Blue, 100 ft. L, 1-1/8 In. W (113129)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W White 250/RL (HSNX-800-2-WT-S)
- Brady Safety Labels