Shop BRADY
See all product information
Create Account
V6110R Fixed Barcode Scanner High Density RS232 24V
- Mfr # 178585
- Zoro # G123548875
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
5 in
Height
2.25 in
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178585
- Zoro #
- G123548875
- UPC #
- 888434645093
- Country of Origin
- Japan
- Color
- Blue
- Item
- Barcode Scanner
Dimensions
- Width
- 5 in
- Height
- 2.25 in
- Depth
- 7 in
Description
Get high-performance conveyor automation scanning with the V6100R Fixed Barcode Scanner High-density scanning with red illumination reads small or tightly packed barcodes. Ultra-small footprint integrates seamlessly into any workspace. Hands-free scanning boosts efficiency and keeps work moving. RS-232 connection, low-noise 24V architecture and digital I/O (DIO) enable seamless equipment integration. Global shutter technology ensures accurate reads of fast-moving barcodes. IP65 certified housing withstands harsh industrial environments. Dedicated FixedConfig software simplifies advanced configuration. Teach and Read buttons provide easy setup and single scan functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.