This item is Discontinued.

Brady LCD Desktop Label Printer, Tape Width 6-1/2", Single Color BP-PR360+

LCD Desktop Label Printer, Tape Width 6-1/2", Single Color (Discontinued)

  • Mfr # BP-PR360+
  • Zoro # G5720671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP-PR360+
Zoro #
G5720671
UPC #
662820811046
Country of Origin
Germany

Dimensions

Max. Tape Width
6-1/2"
Tape Width
2" to 7.06"
Tape Length
984 ft
Overall Length
17-19/32"
Overall Height
10-13/16"
Overall Width
9-1/2"

Details

Label Formats Supported
Continuous and Die-Cut Labels
Printhead Resolution
300 dpi
Stand Alone Printing / PC Required
PC Required
Printing Software Compatibility
CodeSoft(TM), LabelMark(TM) Labeling Software
Application
Data Communications Labeling, General & Industrial Labeling, Wire & Cable Marking, Wire & Cable Marking - ADM, Barcode Labeling
Printer Display
LCD
Item
Desktop Label Printer
Printer Kit Type
Label Printer
Includes
Printer, CD ROM, Power Cable
Color Printing Capability
Single Color
Printer Series
Bradyprinter(TM) PR360 Plus
Maximum Print Speed
7.0 in/sec
Printhead
Thermal
Display
Graphic and Alphanumeric LCD
Print Type
Thermal Transfer and Direct Thermal
Color
Blue/Gray
Standards
CB; CCC; CE; FCC Class A; UL
For Use With
Accomodates Wire Sleeves, Raised Panel Labels, Nomex Tags and More, Compatible Software Labelmark(TM), Codesoft(TM), Windows(R) Based Friver for 3rd Party Software Use
Material
Metal Cover

Description

Desktop Label Printer, Color Printing Capability Single Color, Application Data Communications Labeling, General & Industrial Labeling, Wire & Cable Marking, Wire & Cable Marking - ADM, Barcode Labeling, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Graphic and Alphanumeric LCD, Color Blue/Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.