Shop All Lockout Padlocks
Brady
Lockout Padlock, Aluminum, Red, Alike, PK6
Mfr # ALU-RED-38ST-KA6PK
Zoro # G2158792
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Steel
- Number of Keys 6
- Key Type Keyed Alike
- Features Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
- Includes (6) Keys, (6) Padlocks
Product Information
- Brand Brady
- MFR # ALU-RED-38ST-KA6PK
- Zoro # G2158792
- UPC # 754473611446
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- Brady Lockout Tagout