Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Orange, 1-3/4"H, PK6
Mfr # 51347
Zoro # G0062885
product price: $81.89
/pk 6, $13.65/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Standards OSHA
- Shackle Type Open
- Body Thickness 41/50 in
Product Information
- Brand Brady
- MFR # 51347
- Zoro # G0062885
- UPC # 754473513474
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Details
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- HELLY HANSEN Rain Jacket with Hood, Green, 2XL (70300_490-2XL)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38ST-KD)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (410KAS12ORJ)
- Brady Lockout Tagout