Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 104919

  • Zoro # G6055366


product price: $15.99
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104919
Zoro #
G6055366
UPC #
754473007584
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Overall Width
1.5 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Control Key Registration Required
No
Material
Plastic
Features
Lock Set Keyed Alike, Non-Conductive Body, Non-Sparking Body
Locking Mechanism
6-Pin Cylinder
Color
Purple
Labeling
Label Included
Non-Removable Key
Yes
Key Style
Standard
Shackle Material Coating
Triple Coated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Number of Keys Included
1
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
0 Degrees F
Horizontal Shackle Clearance
13/16 in
Header
Danger
Opening Type
Key
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products