Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 in Shackle Height, 1 1/4 in Body Width, 3 PK

  • Mfr # 133280

  • Zoro # G5646681


product price:  $45.85
/pk 3, $15.28/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133280
Zoro #
G5646681
UPC #
754473899158
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Shackle Diameter
1/4 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Includes
(3) Padlocks, (6) Keys
Control Key Registration Required
No
Body Finish
Bright Anodized
Number of Bumpers
0
Number of Pins
5
For Use With
Lockout, Tagout, Security
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Paracentric Keyway
Material
Aluminium
Color
Blue
Body Material Coating
Anodized
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
1 in
Opening Type
Key
Header
None/No Header
For Location
Outdoor
Key Style
Standard
Resistance Properties
Corrosion Resistant, Fade Resistant
Maximum Temperature
350 Degrees F
Minimum Temperature
0 Degrees F
Number of Keys Included
6
Number of Tumbler Pins
6
Labeling
No Label or Tag
Non-Removable Key
Yes
Body Shape
Rectangular
Number of Keys
6

Description

Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products