Solar Traffic Beacon, Poly, LED
- Mfr # 250303
- Zoro # G122729480
product price:Â
$
1,530.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
165 Degrees F
Lamp Type
LED
Power Source - TS Only
Solar
Flashes per Minute
60
Includes
Solar Cabinet, Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250303
- Zoro #
- G122729480
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Solar Traffic Beacon
- Maximum Operating Temperature
- 165 Degrees F
- Lamp Type
- LED
- Power Source - TS Only
- Solar
- Flashes per Minute
- 60
- Includes
- Solar Cabinet, Mounting Bracket
- Standards
- MUTCD
- Housing Color
- Black
- Minimum Operating Temperature
- -40 Degrees F
- Housing Material
- Polycarbonate
- Power Source
- Solar
- Power Source - old
- Solar
Description
Solar Traffic Beacon, Housing Material Polycarbonate, Housing Color Black, Power Source Solar, Flashes per Minute 60, Includes Solar Cabinet, Mounting Bracket, Lamp Type LED, Light Color Red, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MUTCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.