Lockout Padlock, Keyed Alike, Aluminum, Yellow, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # CPAL-YLW-25AL-KA6

  • Zoro # G8491384


product price:  $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPAL-YLW-25AL-KA6
Zoro #
G8491384
UPC #
754473899264
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.25 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
5
Includes
(12) Keys, (6) Padlocks
For Use With
Lockout, Tagout, Security
Features
Paracentric Keyway
Material
Aluminium
Color
Yellow
Key Style
Standard
Labeling
No Label or Tag
Opening Type
Key
Minimum Temperature
0 Degrees F
Maximum Temperature
350 Degrees F
Body Material Coating
Anodized
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant, Fade Resistant
Header
None/No Header
Number of Tumbler Pins
6
Number of Keys Included
12
Vertical Shackle Clearance
1 in
Shackle Material Coating
Chrome Plated
For Location
Outdoor
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.