Lockout Padlock, Keyed Alike, Nylon, Blue, 1 in Shackle Height, 1 1/4 in Body Width, 3 No. of Keys

  • Mfr # CPT-BLU-25PL-KA3PK
  • Zoro # G4260594
product price: 
$
43.19
/pk of 3, $14.40/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPT-BLU-25PL-KA3PK
Zoro #
G4260594
UPC #
754473610074
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Control Key Registration Required
No
Body Finish
Nylon
Number of Bumpers
0
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Labeling
Label Included
Opening Type
Key
Header
Danger
Number of Tumbler Pins
6
Shackle Material Coating
Non-Conductive Nylon
Body Material Coating
Nylon
Number of Keys Included
3
Language
English, French, Spanish
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Key Style
Linear
Body Shape
Rectangular
Non-Removable Key
No
Horizontal Shackle Clearance
11/16 in
Vertical Shackle Clearance
1 in

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design

Description

Lockout Padlock, Body Color Blue, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products