This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK 123422

Lockout Padlock, Keyed Alike, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK (Discontinued)

  • Mfr # 123422
  • Zoro # G5221133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123422
Zoro #
G5221133
UPC #
754473721947
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Shackle Length
Standard
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Body Dimensions
1 1/2 in x 3 in
Body H x W x T
3 in x 1 1/2 in x 41/50 in
Body Size
Long Body
Overall Width
1.5 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
6
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Non-Conductive, Non-Sparking Body
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
White
Body Shape
Rectangular
Minimum Temperature
0 Degrees F
Key Style
Standard
Maximum Temperature
250 Degrees F
Header
Danger
Number of Tumbler Pins
6
Number of Keys Included
3
Labeling
Label Included
Padlock Brand
BRADY
Key Combinations
40,000+
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Includes Label
Padlock Label
Non-Removable Key
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Material Coating
Triple Coated
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color White, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.