This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, White, 1 in Shackle Height, 1 3/16 in Body Width, 3 PK 118965

Lockout Padlock, Keyed Alike, Nylon, White, 1 in Shackle Height, 1 3/16 in Body Width, 3 PK (Discontinued)

  • Mfr # 118965
  • Zoro # G6055533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118965
Zoro #
G6055533
UPC #
754473662028
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Overall Width
1.2 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Pins
5
Control Key Registration Required
No
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards
Material
Plastic
Locking Mechanism
5-Pin Cylinder
Color
White
Vertical Shackle Clearance
1 in
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Labeling
Label Included
Key Style
Standard
Number of Keys Included
3
Language
English, French, Spanish
Non-Removable Key
Yes
Maximum Temperature
250 Degrees F
Header
Danger
Number of Tumbler Pins
5
Minimum Temperature
0 Degrees F
Shackle Material Coating
Chrome Plated
Opening Type
Key
Body Shape
Rectangular

Description

Lockout Padlock, Body Color White, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.