Lockout Padlock, Keyed Alike, Nylon, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123426

  • Zoro # G5269162


product price:  $122.99
/pk 6, $20.50/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123426
Zoro #
G5269162
UPC #
754473721985
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
6
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Material
Plastic
Features
Design Prevents the Key from being Released until the Padlock Shackle is Closed, Non-Conductive Body, Non-Sparking Body, Paracentric Keyway
Locking Mechanism
6-Pin Cylinder
Color
Yellow
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Body Shape
Rectangular
Number of Tumbler Pins
6
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Language
English, French, Spanish
Labeling
Label Included
Header
Danger
Number of Keys Included
6
Shackle Material Coating
Triple Coated
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.