Lockout Padlock, Keyed Different, Aluminum, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-ORG-38ST-KD

  • Zoro # G4259526


product price:  $21.69
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALU-ORG-38ST-KD
Zoro #
G4259526
UPC #
754473610784
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Pins
6
Body Finish
Anodized
Includes
(1) Key, (1) Padlock
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Bumpers
0
Control Key Registration Required
No
Header
Danger
Shackle Material Coating
Chrome Plated
For Location
Indoor, Outdoor
Body Shape
Rectangular
Number of Tumbler Pins
6
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant
Labeling
No Label or Tag
Maximum Temperature
300 Degrees F
Language
English, French, Spanish
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
No
Key Style
Linear
Number of Keys Included
1
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products