This item is Discontinued.

Brady Lockout Padlock, Keyed Different, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK 123403

Lockout Padlock, Keyed Different, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK (Discontinued)

  • Mfr # 123403
  • Zoro # G5221054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123403
Zoro #
G5221054
UPC #
754473721749
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Overall Width
1.5 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Control Key Registration Required
No
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Features
Non-Conductive Nylon Padlocks, Paracentric Keyway, Prevents the Key from being Released until the Padlock Shackle is Closed
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Purple
Key Style
Standard
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Opening Type
Key
Language
English, French, Spanish
Non-Removable Key
Yes
Body Shape
Rectangular
Shackle Material Coating
Triple Coated
Number of Keys Included
6
Number of Tumbler Pins
6
Labeling
Label Included
Header
Danger
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in

Description

Lockout Padlock, Body Color Purple, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.