Brady
Lockout Padlock, Nylon, Red, PK3
Mfr # CPT-RED-25PL-KA3PK
Zoro # G4260795
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 3/4 in
- Shackle Material Plastic
- Control Key Registration Required No
- Features Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
- Number of Bumpers 0
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDFX RACING FUEL JUG, RED UTILITY 5 GAL JUG (8830)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- 3M Half Mask Respirator, Size M (6502)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- Brady Lockout Padlocks