Lockout Padlock, Keyed Alike, Nylon, White, 1 in Shackle Height, 1 1/4 in Body Width, 3 No. of Keys
Mfr # CPT-WHT-25PL-KA3PK
Zoro # G4283798
product price: $45.45
/pk 3, $15.15/eaKey Features
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-WHT-25PL-KA3PK
Zoro #
G4283798
UPC #
754473610128
Country of Origin
Mexico
Dimensions
Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Description
Lockout Padlock, Body Color White, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.