Lockout Padlock, Keyed Alike, Nylon, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # NYL-YLW-38PL-KA3PK

  • Zoro # G4282294


product price:  $49.45
/pk 3, $16.48/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYL-YLW-38PL-KA3PK
Zoro #
G4282294
UPC #
754473611057
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Control Key Registration Required
No
Number of Bumpers
0
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Body Finish
Nylon
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Number of Pins
6
Body Material Coating
Nylon
Header
Danger
Labeling
Label Included
Body Shape
Rectangular
Key Style
Linear
Number of Keys Included
3
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Language
English, French, Spanish
Shackle Material Coating
Non-Conductive Nylon

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.