Shop BRADY

Lockout Padlock, PK6, Black, Aluminum

  • Mfr # SDAL-BLK-38ST-KA6
  • Zoro # G715721662

product price: 
$
70.79
/pk of 6, $11.80/ea

Key Features

For Location
Indoor, Outdoor
Non-Removable Key
Yes
Shackle Material
Steel
Legend Color
Black
Key Type
Keyed Alike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-BLK-38ST-KA6
Zoro #
G715721662
UPC #
888434631119
Country of Origin
China
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Shackle Material
Steel
Legend Color
Black
Key Type
Keyed Alike
Labeling
No Label or Tag
Includes
(6) Keys, (6) Padlocks
Horizontal Shackle Clearance
1 in
Header
None/No Header
Legend
Brand
Shackle Material Coating
Chrome-Plated
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant
Item
Lockout Padlock
Standards
Directive 2011/65/EU and 2015/863
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Opening Type
Key
Shackle Type
Open
Padlock Body Material
Aluminum
Key Style
Standard
Body Shape
Rectangular
Body Color
Black
Number of Keys Included
6
Minimum Temperature
-15 Degrees F
Features
Aluminum padlocks with steel shackles are corrosion-resistant and ideal for general lockout applications where added durability or tamper resistance are needed, Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Shackle Diameter
1/4 in
Fits Chest Size
Aluminum padlocks with steel shackles are corrosion-resistant and ideal for general lockout applications where added durability or tamper resistance are needed, Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Overall Height
1.8 in
Shackle Height
1 3/4 in
Body Height
1 13/16 in
Overall Width
1.5 in
Body Thickness
3/4 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.