Lockout Padlock, PK6, White, Aluminum

  • Mfr # SDAL-WHT-38ST-KA6
  • Zoro # G615721847
product price: 
$
63.69
/pk of 6, $10.62/ea

Key Features

Body Width
1 1/2 in
Horizontal Shackle Clearance
1 in
Key Style
Standard
Labeling
No Label or Tag
Shackle Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-WHT-38ST-KA6
Zoro #
G615721847
UPC #
888434631133
Country of Origin
China
Horizontal Shackle Clearance
1 in
Key Style
Standard
Labeling
No Label or Tag
Legend
Brand
For Location
Indoor, Outdoor
Body Color
White
Non-Removable Key
Yes
Key Type
Keyed Alike
Shackle Material
Steel
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
6
Minimum Temperature
-15 Degrees F
Includes
(6) Keys, (6) Padlocks
Number of Tumbler Pins
6
Shackle Material Coating
Chrome-Plated
Shackle Type
Open
Item
Lockout Padlock
Body Material Coating
Chrome-Plated
Standards
Directive 2011/65/EU and 2015/863
Padlock Body Material
Aluminum
Header
None/No Header
Resistance Properties
Corrosion Resistant
Legend Color
White
Body Shape
Rectangular
Opening Type
Key
Features
Aluminum padlocks with steel shackles are corrosion-resistant and ideal for general lockout applications where added durability or tamper resistance are needed, Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Diameter
1/4 in
Fits Chest Size
Aluminum padlocks with steel shackles are corrosion-resistant and ideal for general lockout applications where added durability or tamper resistance are needed, Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Overall Width
1.5 in
Body Thickness
3/4 in
Overall Height
1.8 in
Body Height
1 13/16 in

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.