Shop BRADY

Lockout Padlock, PK6, Red, Nylon, Danger

  • Mfr # CPPL-RED-200CB-KA6
  • Zoro # G415721702

product price: 
$
134.99
/pk of 6, $22.50/ea
Free Shipping & Returns

Key Features

Shackle Diameter
3/16 in
Body Width
1 1/4 in
Key Style
Standard
Shackle Material
Sheathed Cable
Opening Type
Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPPL-RED-200CB-KA6
Zoro #
G415721702
UPC #
888434632956
Country of Origin
China
Key Style
Standard
Shackle Material
Sheathed Cable
Opening Type
Key
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Vertical Shackle Clearance
4 1/8 in
Number of Tumbler Pins
6
Standards
Directive 2011/65/EU and 2015/863
Sign Background Color
White
Item
Lockout Padlock
Shackle Material Coating
Non-Conductive Nylon
Padlock Body Material
Nylon
Resistance Properties
Non-Sparking, Non-Conductive
Minimum Temperature
-15 Degrees F
For Location
Indoor, Outdoor
Maximum Temperature
250 Degrees F
Labeling
Label Included
Non-Removable Key
Yes
Body Color
Red
Legend Color
Black, Red, White
Number of Keys Included
6
Language
English, French, Spanish
Body Shape
Square
Shackle Type
Open
Key Type
Keyed Alike
Header
Danger
Legend
DANGER LOCKED OUT DO NOT REMOVE, DANGER VERROUILLÉ NE PAS ENLEVER, PELIGRO EQUIPO BLOQUEADO NO REMUEVA, PROPERTY OF, PROPRIETE DE, PROPIEDAD DE
Horizontal Shackle Clearance
3/4 in
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Compact padlock body with a flexible yet durable cable shackle lets you secure multiple or hard-to-reach isolation points, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety

Dimensions

Shackle Diameter
3/16 in
Body Width
1 1/4 in
Body Height
1 1/4 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Compact padlock body with a flexible yet durable cable shackle lets you secure multiple or hard-to-reach isolation points, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety
Overall Width
1.25 in
Body Thickness
5/8 in
Shackle Height
4 5/16 in
Overall Height
1.25 in

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Non-Conductive, Shackle Diameter 3/16 in, Shackle Height 4 5/16 in, Shackle Material Sheathed Cable, Shackle Type Open, Vertical Shackle Clearance 4 1/8 in, Width Across Shackle Not Applicable, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products