Shop BRADY

Lockout Padlock, Purple, Nylon, Danger

  • Mfr # SDPL-PRP-38ST-KD
  • Zoro # G615721410

product price: 
$
9.35
/ea

Key Features

Non-Removable Key
Yes
Shackle Material
Steel
Maximum Temperature
250 Degrees F
Legend Color
Black, Red, White
Shackle Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-PRP-38ST-KD
Zoro #
G615721410
UPC #
888434631263
Country of Origin
China
Non-Removable Key
Yes
Shackle Material
Steel
Maximum Temperature
250 Degrees F
Body Color
Purple
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-Plated
Labeling
Label Included
Header
Danger
Resistance Properties
Corrosion Resistant
Legend
Brady
Key Type
Keyed Different
Horizontal Shackle Clearance
1 in
Padlock Body Material
Nylon
Shackle Type
Open
Body Shape
Rectangular
Language
English, French, Spanish
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
For Location
Indoor, Outdoor
Number of Keys Included
1
Minimum Temperature
-15 Degrees F
Vertical Shackle Clearance
1 1/2 in
Sign Background Color
White
Opening Type
Key
Item
Lockout Padlock
Key Style
Standard
Standards
Directive 2011/65/EU and 2015/863
Number of Tumbler Pins
6
Features
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks

Dimensions

Shackle Height
1 3/4 in
Overall Height
1.77 in
Shackle Diameter
1/4 in
Fits Chest Size
Color-matched keys and padlock bodies help workers find the right key for the right lock fast, Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities, Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection, Key codes engraved on the key and lock body to simplify record-keeping and traceability, Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access, Nylon padlocks with plastic shackles are lightweight, non-conductive, non-sparking and ideal for electrical or general lockout applications, Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety, Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Body Width
1 1/2 in
Body Thickness
13/16 in
Body Height
1 3/4 in
Overall Width
1.5 in

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.