Shop BRADY
See all product information
Create Account
M12 Male to RJ45 Communications Cable, 5 m
- Mfr # 178331
- Zoro # G623549075
product price:Â
$
37.39
/ea
Key Features
Width
7.008 in
Color
Black
Height
0.984 in
Depth
9.488 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178331
- Zoro #
- G623549075
- UPC #
- 888434641491
- Country of Origin
- China
- Color
- Black
- Item
- Cable
Dimensions
- Width
- 7.008 in
- Height
- 0.984 in
- Depth
- 9.488 in
Description
For use with the V1400 Industrial Ethernet Bluetooth Cradle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.