M12 Female to Barrel Plug Power Cable, 5 m
- Mfr # 178328
- Zoro # G023549071
product price:Â
$
47.99
/ea
Key Features
Depth
9.488 in
Width
7.008 in
Height
0.984 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178328
- Zoro #
- G023549071
- UPC #
- 888434641460
- Country of Origin
- China
Dimensions
- Depth
- 9.488 in
- Width
- 7.008 in
- Height
- 0.984 in
Details
- Item
- Cable
- Color
- Black
Description
For use with the V1400 Industrial Ethernet Bluetooth Cradle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.