Shop All Tags
Brady
Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100
Mfr # MUL-EITL535
Zoro # G2201787
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Height 6 1/2 in
- Width 2 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 6 1/2 in |
Width | 2 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 6 1/2 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- Brady Tags