Shop All Vehicle Placards
Brady
NFPA Placard, 10inHx10inW, Reflective, PK10
Mfr # 58274
Zoro # G5500266
product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend/Background Color Black/Red/Blue/Yellow/White
- Width 10 in
- Mounting Style Adhesive-Backed
- Material Reflective
Product Information
- Brand Brady
- MFR # 58274
- Zoro # G5500266
- UPC # 754473582746
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10 in |
Height | 10 in |
Details
Description
NFPA Placard, NFPA Diamond Picto, Reflective, Height 10 in, Width 10 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.007 in, Sign Shape Square, Operating Temp. Range -40 Degrees to 200 Degrees F, Retroreflective Grade Engineer, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLC-03-M)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/10H)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- JJ KELLER DOT Flip Placard (3734)
- Brady Vehicle Placards