Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPALabel, 2inH, 1-1/4inW, Vinyl, PK500

  • Mfr # 99197

  • Zoro # G3123416


product price: $95.69
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1 1/4 in
Height
2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99197
Zoro #
G3123416
UPC #
754473991975
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
2 in

Details

Header
No Header
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
No Header
Background Color
White
Legend/Background Color
Blue, Red, Yellow, Black/White
Write on Surface
Yes
Hazard Communication Standard
GHS
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
500
Laminated
No
Metal Detectable
No
Item
Label
Product Type
GHS Label
Package Type
Roll
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Preprinted Text
Health Hazard Flammability Hazard Physical Hazard Personal Protection
Number of Labels
500
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.