Shop All Letters and Numbers
Brady
Number Kit, 0 Thru 9, 9in.Hx5inW
Mfr # 3470-# KIT
Zoro # G9403676
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 9 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3470-# KIT
- Zoro # G9403676
- UPC # 754473347529
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 9 in |
Overall Width | 5 in |
Details
Description
Number Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (2) Markers 5 to 9, (3) Markers 0 to 4, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- NMC Individual Character Stencil 8" Number Set, PMC8-S (PMC8-S)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COB-B-LP)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- Brady Letters and Numbers