Shop All Letters and Numbers
Brady
Number Label, 1in.H Character, Vinyl
Mfr # 9713-5
Zoro # G0320026
$4.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 9713-5
- Zoro # G0320026
- UPC # 754473970437
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Details
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- Brady Letters and Numbers