Shop All Letters and Numbers
Brady
Number Label, 8, PK10
Mfr # 5100-8
Zoro # G8555337
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5100-8
- Zoro # G8555337
- UPC # 754473510084
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Details
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- CONDOR Jersey Gloves, Task & Chore, Cotton/Polyester, Knit, Uncoated, Lightweight, Brown, Large, 1 Pair (1AV08)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- Brady Letters and Numbers