Shop All Tags
Brady
Number Tag, Brass, Series CWS 426-450, PK25
Mfr # 87137
Zoro # G9391715
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Cold Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 426-450, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- WELLS LAMONT Gloves, Knit Shell, Flex Tech, Large (Y9290L)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- Brady Tags