Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87201

  • Zoro # G9392354


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87201
Zoro #
G9392354
UPC #
754473872014
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
DCW 026 to 050
Application
Domestic Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Number Series
DCW 026-050
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
DCW (Domestic Cold Water)
UV Resistant
No
Number Sequence
026-050
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Marking Style
Stamped
Graffiti Resistant
No
Printed Language
English
Valve Tag Application
Domestic Cold Water
Legend
DCW (Domestic Cold Water)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.