Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87509

  • Zoro # G9394025


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87509
Zoro #
G9394025
UPC #
754473875091
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
VAC 226 to 250
Application
VAC
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Number Series
VAC 226-250
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Valve Tag Application
VAC
Tag Text Legend
VAC (Vacuum)
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Number Sequence
226-250
Number of Printed Sides
1
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Printed Language
English
Graffiti Resistant
No
UV Resistant
No
Write on Surface
No
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.