Shop BRADY
See all product information
Create Account
OUTSIDE AIR Pipe Marker, 4in H x 20.5in W, Fits Pipes 8in Dia. or Larger
- Mfr # 98493
- Zoro # G622966095
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Thickness
0.004 in
Material
Vinyl
Application
Pipe and Valve Marking
Color
White on Blue
Width
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98493
- Zoro #
- G622966095
- UPC #
- 754473984939
- Country of Origin
- United States
- Item
- Pipe Marker
- Material
- Vinyl
- Application
- Pipe and Valve Marking
- Color
- White on Blue
Dimensions
- Thickness
- 0.004 in
- Width
- 20.5 in
Description
Self-Sticking Vinyl Pipe Markers meet the requirements of the ASME (ANSI) A13.1 Standard for identifying piping system contents when used with Directional Flow Arrow Tape. Durable B-946 material is ideal for indoor and outdoor environments. Style 1HV pipe markers measure 4in x 24in, come with one marker per card and fit 8in or greater pipe diameter. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.