Padlock, 1.25 in H, Green

  • Mfr # CPPL-GRN-25AL-KD

  • Zoro # G223358756


product price:  $18.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPPL-GRN-25AL-KD
Zoro #
G223358756
UPC #
888434630952
Country of Origin
China

Description

Padlock, Body Color Green, Body Height 1 1/4 in, Body Width 5/8 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard Pin Tumbler, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Control Key Registration Required Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.