Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses
- Mfr # SL113
- Zoro # G223353867
product price:Â
$
10.65
/ea
Key Features
Gender
Unisex
Arm Material
Nylon
Padding Location
Temples
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL113
- Zoro #
- G223353867
- UPC #
- 697920028407
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 2 3/8 in
- Arm Length
- 4 3/8 in
Details
- Gender
- Unisex
- Arm Material
- Nylon
- Padding Location
- Temples
- For Small Heads Designation
- Not Rated for Small Heads
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Material
- Nylon
- Lens Color
- Light Blue
- Standards
- ANSI Z87+
- Frame Type
- Half-Frame
- Item
- Safety Glasses
- Adjustable Pieces
- Nose Bridge
- Application
- Construction
- Lens Material
- Polycarbonate
- Arm Color
- Black
- Frame Color
- Black
- Frame Style
- Wraparound
- Nose Bridge Adjustment Type
- Flexible
- Ultra-Violet Scale Protection Designation
- U6
- Series
- Salita
- Nose Bridge Material
- TPR
- Lens Coating
- Scratch-Resistant, Vapor Shield
Description
Safety Glasses, Series Salita, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.