Padlock

  • Mfr # CPPL-PRP-25AL-KD
  • Zoro # G423360337
product price: 
$
13.15
/ea

Key Features

Vertical Shackle Clearance
1 in
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Minimum Temperature
-15 Degrees F
For Location
Indoor, Outdoor
Body Color
Purple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-PRP-25AL-KD
Zoro #
G423360337
UPC #
888434630976
Country of Origin
China

Dimensions

Shackle Diameter
3/16 in
Shackle Height
1 3/16 in
Body Thickness
5/8 in
Width Across Shackle
1 1/8 in
Body Height
1 1/4 in
Body Width
1 1/4 in
Overall Width
1.25 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Vertical Shackle Clearance
1 in
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Minimum Temperature
-15 Degrees F
For Location
Indoor, Outdoor
Body Color
Purple
Number of Tumbler Pins
6
Non-Removable Key
Yes
Opening Type
Key
Number of Bumpers
0
Key Type
Keyed Different
Body Shape
Square
Header
Danger
Padlock Body Material
Nylon
Shackle Material
Aluminum
Maximum Temperature
250 Degrees F
Includes
English Label, French Label, Key, Padlock, Spanish Label
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Key Style
Standard
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Item
Padlock
Horizontal Shackle Clearance
3/4 in
Language
English, French, Spanish
Shackle Material Coating
Anodized
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Number of Keys Included
1
Body Material Coating
Anodized
Labeling
Label Included

Description

Padlock, Body Color Purple, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews