Padlock

  • Mfr # CPPL-GRN-38AL-KD
  • Zoro # G824971361
product price: 
$
19.85
/ea

Key Features

Padlock Body Material
Nylon
Vertical Shackle Clearance
1 in
Key Type
Keyed Different
Shackle Material Coating
Anodized
Key Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-GRN-38AL-KD
Zoro #
G824971361
UPC #
888434673720
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Body Height
1 11/16 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Body Color
Green
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 in
Key Type
Keyed Different
Shackle Material Coating
Anodized
Key Style
Standard
Number of Keys Included
1
Non-Removable Key
Yes
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Shackle Material
Aluminum
Horizontal Shackle Clearance
11/16 in
Header
Danger/Danger/Peligro/Perigo
Number of Tumbler Pins
6
Resistance Properties
Non-Conductive, Non-Sparking

Description

Padlock, Body Color Green, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews