Shop BRADY
See all product information
Create Account
Padlock
- Mfr # CPPL-ORG-25AL-KD
- Zoro # G923354362
product price:Â
$
13.15
/ea
Key Features
Width Across Shackle
1 1/8 in
Body Width
1 1/4 in
Shackle Height
1 3/16 in
Shackle Diameter
3/16 in
Shackle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPL-ORG-25AL-KD
- Zoro #
- G923354362
- UPC #
- 888434630969
- Country of Origin
- China
Dimensions
- Width Across Shackle
- 1 1/8 in
- Body Width
- 1 1/4 in
- Shackle Height
- 1 3/16 in
- Shackle Diameter
- 3/16 in
- Body Height
- 1 1/4 in
- Overall Width
- 1.25 in
- Body Thickness
- 5/8 in
- Fits Chest Size
Description
Padlock, Body Color Orange, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.