Padlock

  • Mfr # CPPL-RED-25AL-KD
  • Zoro # G223355663
product price: 
$
13.15
/ea

Key Features

Includes
English Label, French Label, Key, Padlock, Spanish Label
Key Style
Standard
Body Shape
Square
Padlock Body Material
Nylon
Labeling
Label Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPPL-RED-25AL-KD
Zoro #
G223355663
UPC #
888434630921
Country of Origin
China
Includes
English Label, French Label, Key, Padlock, Spanish Label
Key Style
Standard
Item
Padlock
Body Shape
Square
Padlock Body Material
Nylon
Labeling
Label Included
Number of Bumpers
0
Header
Danger
Shackle Material Coating
Anodized
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
3/4 in
Number of Tumbler Pins
6
Shackle Material
Aluminum
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Language
English, French, Spanish
Body Color
Red
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Key Type
Keyed Different
Opening Type
Key
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Body Material Coating
Anodized
Minimum Temperature
-15 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
For Location
Indoor, Outdoor

Dimensions

Body Width
1 1/4 in
Shackle Diameter
3/16 in
Width Across Shackle
1 1/8 in
Body Height
1 1/4 in
Shackle Height
1 3/16 in
Body Thickness
5/8 in
Overall Width
1.25 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color Red, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews