Padlock

  • Mfr # CPPL-PRP-25PL-KD
  • Zoro # G424970535
product price: 
$
18.85
/ea

Key Features

Labeling
Label Included
Padlock Body Material
Nylon
Body Width
1 1/4 in
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Number of Tumbler Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-PRP-25PL-KD
Zoro #
G424970535
UPC #
888434674543
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Body Height
1 11/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Labeling
Label Included
Padlock Body Material
Nylon
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Number of Tumbler Pins
6
Resistance Properties
Non-Conductive
Horizontal Shackle Clearance
11/16 in
Shackle Material Coating
Non-Conductive Nylon
Language
English, French, Portuguese, Spanish
Number of Keys Included
1
Key Type
Keyed Different
Vertical Shackle Clearance
1 in
Key Style
Standard
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Body Color
Purple
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Header
Danger/Danger/Peligro/Perigo
Shackle Material
Plastic
Non-Removable Key
Yes

Description

Padlock, Body Color Purple, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.