Padlock

  • Mfr # CPPL-RED-25PL-KD
  • Zoro # G024972144
product price: 
$
18.85
/ea

Key Features

Padlock Body Material
Nylon
Key Style
Standard
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Body Height
1 11/16 in
Shackle Diameter
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-RED-25PL-KD
Zoro #
G024972144
UPC #
888434674550
Country of Origin
China

Dimensions

Body Height
1 11/16 in
Shackle Diameter
3/16 in
Body Thickness
3/4 in
Body Width
1 1/4 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Padlock Body Material
Nylon
Key Style
Standard
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Body Color
Red
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Resistance Properties
Non-Conductive
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Number of Keys Included
1
Number of Tumbler Pins
6
Header
Danger/Danger/Peligro/Perigo
Horizontal Shackle Clearance
11/16 in
Shackle Material
Plastic
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Key Type
Keyed Different
Shackle Material Coating
Non-Conductive Nylon
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions

Description

Padlock, Body Color Red, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews