Shop BRADY

Padlock

  • Mfr # CPPL-WHT-25AL-KD
  • Zoro # G423356460

product price: 
$
13.15
/ea

Key Features

Number of Bumpers
0
Overall Width
1.25 in
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Language
English, French, Spanish
Includes
English Label, French Label, Key, Padlock, Spanish Label
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPPL-WHT-25AL-KD
Zoro #
G423356460
UPC #
888434631003
Country of Origin
China
Number of Bumpers
0
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Item
Padlock
Language
English, French, Spanish
Includes
English Label, French Label, Key, Padlock, Spanish Label
Number of Tumbler Pins
6
Number of Keys Included
1
Horizontal Shackle Clearance
3/4 in
Body Shape
Square
Header
Danger
Maximum Temperature
250 Degrees F
Body Material Coating
Anodized
Non-Removable Key
Yes
Opening Type
Key
Shackle Material
Aluminum
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Shackle Material Coating
Anodized
Labeling
Label Included
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Key Type
Keyed Different
Key Style
Standard
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
For Location
Indoor, Outdoor
Padlock Body Material
Nylon
Body Color
White
Minimum Temperature
-15 Degrees F
Vertical Shackle Clearance
1 in

Dimensions

Overall Width
1.25 in
Shackle Diameter
3/16 in
Body Width
1 1/4 in
Shackle Height
1 3/16 in
Body Thickness
5/8 in
Body Height
1 1/4 in
Width Across Shackle
1 1/8 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color White, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.