Shop BRADY

Padlock

  • Mfr # CPPL-BLU-25AL-KD
  • Zoro # G623361516

product price: 
$
13.15
/ea

Key Features

For Location
Indoor, Outdoor
Body Color
Blue
Shackle Height
1 3/16 in
Key Style
Standard
Includes
English Label, French Label, Key, Padlock, Spanish Label
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPPL-BLU-25AL-KD
Zoro #
G623361516
UPC #
888434630945
Country of Origin
China
For Location
Indoor, Outdoor
Body Color
Blue
Key Style
Standard
Includes
English Label, French Label, Key, Padlock, Spanish Label
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Horizontal Shackle Clearance
3/4 in
Header
Danger
Key Type
Keyed Different
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Language
English, French, Spanish
Opening Type
Key
Padlock Body Material
Nylon
Number of Keys Included
1
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Item
Padlock
Body Material Coating
Anodized
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Minimum Temperature
-15 Degrees F
Non-Removable Key
Yes
Labeling
Label Included
Number of Tumbler Pins
6
Shackle Material Coating
Anodized
Body Shape
Square
Maximum Temperature
250 Degrees F
Number of Bumpers
0
Vertical Shackle Clearance
1 in
Shackle Material
Aluminum

Dimensions

Shackle Height
1 3/16 in
Body Height
1 1/4 in
Width Across Shackle
1 1/8 in
Body Width
1 1/4 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Overall Width
1.25 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color Blue, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.