LED Safety Walkway, 100 W, Red/Yellow
- Mfr # 66-3136-011050-PS301
- Zoro # G323355945
product price:Â
$
4,012.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Maximum Operating Temperature
120 Degrees F
Power Source - TS Only
AC Power
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3136-011050-PS301
- Zoro #
- G323355945
- UPC #
- -
- Country of Origin
- Italy
- Maximum Operating Temperature
- 120 Degrees F
- Power Source - TS Only
- AC Power
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Watts
- 100 W
- Item
- LED Safety Walkway
- Legend/Background Color
- Stop Yellow Diagonal/Red Edges
- Voltage
- 90 V AC, 305 V AC
- Mounting
- Brackets
- Indoor/Outdoor
- Indoor
- Laser Class
- 3R
- Product Type
- LED Safety Walkway
- Minimum Operating Temperature
- -40 Degrees F
- Laser Color
- Red, Yellow
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 8 in
Description
LED Safety Walkway, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 8 in, Height 6 in, Legend/Background Color Stop Yellow Diagonal/Red Edges, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.